Shop SUNDSTROM SAFETY
See all product information
Create Account
Half Mask Respirator, SR 100, Not Rated, Snap-In Gasket, Size, XL 0 Cartridges Included
- Mfr # H01-2821
- Zoro # G3793878
product price:Â
$
53.59
/ea
Key Features
Mask Size
XL
Standards
NIOSH 42 CFR 84
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters, Supplied Air System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H01-2821
- Zoro #
- G3793878
- UPC #
- 7392203008918
- Country of Origin
- Sweden
Dimensions
- Mask Size
- XL
Details
- Item
- Half Mask Respirator
- Standards
- NIOSH 42 CFR 84
- Facepiece Material
- Silicone
- Cartridges Included
- No
- Configured For
- Cartridges, Filters, Supplied Air System
- Head Harness Material
- Elastic
- Respirator Connection Type
- Snap-In Gasket
- Color
- Black
- Typical Application
- General Industry
- Number of Cartridges Included
- 0
- Series
- SR 100
- NIOSH Rating
- Not Rated
- Mask Headstrap Type
- Standard
- Includes
- None
- Disposable/ Reusable
- Reusable
Description
Half Mask Respirator, SR 100 Series, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters, Supplied Air System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.