Respiratory Protection Kit
- Mfr # H05-6121L
- Zoro # G624159037
product price:Â
$
82.15
/ea
Sold in multiples of 3 for
$246.45
Key Features
Number of Cartridges Included
1
Includes
SR 100 L/XL, SR 510 P100 (1), SR 232OV/SD/CL/HC/HF (1), SR 221prefilter (10), SR 336 spark arrester,prefilter holder, SR 5226 cleaningwipe and SR 368 ID tag
Series
Wildland
Facepiece Material
Silicone
Cartridges Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H05-6121L
- Zoro #
- G624159037
- UPC #
- 7392203008987
- Country of Origin
- Sweden
Details
- Item
- Respirator Kit
- Number of Cartridges Included
- 1
- Includes
- SR 100 L/XL, SR 510 P100 (1), SR 232OV/SD/CL/HC/HF (1), SR 221prefilter (10), SR 336 spark arrester,prefilter holder, SR 5226 cleaningwipe and SR 368 ID tag
- Series
- Wildland
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Disposable/ Reusable
- Disposable
- Color
- Black
- NIOSH Rating
- AG, CL, OV, P100
- Wire Color
- Black
Description
Respirator Kit, Wildland Series, L/XL, Includes SR 100 L/XL, SR 510 P100 (1), SR 232OV/SD/CL/HC/HF (1), SR 221prefilter (10), SR 336 spark arrester,prefilter holder, SR 5226 cleaningwipe and SR 368 ID tag, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Push to Connect
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.