Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR Kit, SR 500, , M/L

  • Mfr # H06-0821

  • Zoro # G4623613


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) HE Particulate Filters APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 200 Full Face piece (2) Filter Covers, SR 500 Fan Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06-0821
Zoro #
G4623613
UPC #
-
Country of Origin
Sweden

Dimensions

Size
M/L

Details

Item
PAPR Kit
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) HE Particulate Filters APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 200 Full Face piece (2) Filter Covers, SR 500 Fan Unit
Blower Mount
Belt-Mount
For Use With
Particulate Filters SR 510, SR 710 and/or Chemical Cartridges SR 532, SR 533
Intrinsically Safe
No
Series
SR 500
Headgear Type
Full Facepiece
Battery Chemistry
Lithium Ion
NIOSH Rating
P100 HEPA Filtration
Battery Run Time
45 min to 2 hr
Minimum Operating Temperature
-10 Degrees C
Includes Battery
Yes
Includes Cartridges
Yes
Includes Breathing Tube
Yes
Includes Headgear
Yes
Brand and Series
Sundstrom Safety SR 500
Includes Blower
Yes
Lens Material
Polycarbonate
Color Code
Blue

Description

PAPR Kit, SR 500, Includes (2) HE Particulate Filters APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 200 Full Face piece (2) Filter Covers, SR 500 Fan Unit, Full Facepiece, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.