Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR System, SR 500, , Universal

  • Mfr # SR 500/SR 580

  • Zoro # G8374816


product price: $2,107.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Filter Covers, (2) HE Particulate Filters, APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 580 Hard Hat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR 500/SR 580
Zoro #
G8374816
UPC #
-
Country of Origin
Sweden

Dimensions

Size
Universal

Details

Item
PAPR System
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Filter Covers, (2) HE Particulate Filters, APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 580 Hard Hat
Blower Mount
Belt-Mount
For Use With
Particulate Filters SR 510, SR 710 and/or Chemical Cartridges SR 532, SR 533
Intrinsically Safe
No
Series
SR 500
Headgear Type
Helmet
Battery Chemistry
Lithium Ion
Suspension
6 Point
Includes Breathing Tube
Yes
Brand and Series
Sundstrom Safety SR 500
Includes Cartridges
Yes
Battery Run Time
45 min to 2 hr
Includes Battery
Yes
NIOSH Rating
P100 HEPA Filtration
Minimum Operating Temperature
-10 Degrees C
Includes Headgear
Yes
Includes Blower
Yes
Number of Suspension Points
6
Lens Material
Polycarbonate

Description

PAPR System, SR 500, Includes (2) Filter Covers, (2) HE Particulate Filters, APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 580 Hard Hat, Helmet, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.