PAPR System, SR 500, , Universal
Mfr # SR 500/SR 580/SR 584
Zoro # G8436617
product price: $2,219.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Welding
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Filter Covers, (2) HE Particulate Filters APF 1000, Battery, Battery Charger, Breathing Hose, Flow Meter, Leather Belt, Passive Welding Lens Shade 10, SR 500 Fan Unit, SR 580 Hard Hat, SR 584 Welding Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR 500/SR 580/SR 584
Zoro #
G8436617
UPC #
-
Country of Origin
Sweden
Dimensions
Size
Universal
Description
PAPR System, SR 500, Includes (2) Filter Covers, (2) HE Particulate Filters APF 1000, Battery, Battery Charger, Breathing Hose, Flow Meter, Leather Belt, Passive Welding Lens Shade 10, SR 500 Fan Unit, SR 580 Hard Hat, SR 584 Welding Shield, Helmet, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.