Zoro Homepage

Protective Film, For SR200 Full Face, PK10

  • Mfr # SR 343

  • Zoro # G4574692


product price: $34.19
/pk 10, $3.42/ea

Key Features

For Use With
Sundstrom Full Face Mask SR 200
Color
Clear
Material
Polycarbonate
Height
4 1/4 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR 343
Zoro #
G4574692
UPC #
-
Country of Origin
Sweden

Dimensions

Height
4 1/4 in
Width
10 in

Details

Item
Lens Covers
For Use With
Sundstrom Full Face Mask SR 200
Color
Clear
Material
Polycarbonate
Adhesive Locations
Sides

Description

Lens Covers, Adhesive Locations Sides, Polycarbonate, 4 1/4 in Height, 10 in Width, Clear, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.