Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Hood, Black/Blue/White

  • Mfr # SR 500/SR 601

  • Zoro # G416058142


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

System Type
PAPR System
Standards
EN 12941:1998 + A2:2008
Brand and Series
SR 500/SR 601
Includes
(2) HE Particulate Filter, Belt, Filter Cover, Flow Meter
Headgear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR 500/SR 601
Zoro #
G416058142
UPC #
-
Country of Origin
Sweden

Dimensions

Headgear Size
Universal

Details

System Type
PAPR System
Standards
EN 12941:1998 + A2:2008
Brand and Series
SR 500/SR 601
Color
Black, Blue, White
Item
Protective Hood
Includes
(2) HE Particulate Filter, Belt, Filter Cover, Flow Meter
Headgear Type
Full Hood

Description

Protective Hood, Full Hood, Headgear Size Universal, Includes (2) HE Particulate Filter, Belt, Filter Cover, Flow Meter, PAPR System, Not Applicable Suspension Adjustment Type

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.