
Protective Hood Fan Unit Replacement, Headgear Not Included, Belt-Mount, Not Applicable
Mfr # SR 700 FAN UNIT
Zoro # G516045257
product price: $994.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
55 Degrees C
Headgear Type
Headgear Not Included
Includes
Headgear Not Included
System Type
PAPR System
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR 700 FAN UNIT
Zoro #
G516045257
UPC #
-
Country of Origin
Sweden
Details
Maximum Operating Temperature
55 Degrees C
Headgear Type
Headgear Not Included
Includes
Headgear Not Included
System Type
PAPR System
Item
Protective Hood Fan Unit Replacement
Blower Mount
Belt-Mount
Color
Black, Blue
Brand and Series
Sundstrom SR 700
Minimum Operating Temperature
-10 Degrees C
Intrinsically Safe
Yes
Description
Protective Hood Fan Unit Replacement, Includes Headgear Not Included, Headgear Not Included, Belt-Mount
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.