Shop SUNDSTROM SAFETY
See all product information
Create Account
Half Mask Respirator Kit, 1 Cartridge Included, P100 Filter, Snap-In Gasket, Size M
- Mfr # H05-6821M
- Zoro # G4620445
product price:Â
$
58.79
/ea
Key Features
Standards
FDA, NIOSH
Facepiece Material
Silicone Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H05-6821M
- Zoro #
- G4620445
- UPC #
- 7392203006549
- Country of Origin
- Sweden
Dimensions
- Mask Size
- M
Details
- Item
- Respirator and Filter Combo Kit
- Standards
- FDA, NIOSH
- Facepiece Material
- Silicone Rubber
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Elastic
- Respirator Connection Type
- Snap-In Gasket
- Color
- Blue
- Typical Application
- Dust, Mold, Particulates
- Number of Cartridges Included
- 1
- NIOSH Rating
- P100
- Mask Headstrap Type
- Standard
- Includes
- (1) P100 Filter, (10) Prefilter, (1) Hard Plastic Storage Box
- Disposable/ Reusable
- Reusable
Description
Half Mask Respirator Kit, M, Includes (1) P100 Filter, (10) Prefilter, (1) Hard Plastic Storage Box, Facepiece Material Silicone Rubber, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters