Respiratory Protection Kit
- Mfr # H05-6121M
- Zoro # G324159320
product price:Â
$
86.29
/ea
Sold in multiples of 3 for
$258.87
Key Features
Includes
SR 100 M/L, SR 510 P100 (1), SR 232OV/SD/CL/HC/HF (1), SR 221prefilter (10), SR 336 spark arrester,prefilter holder, SR 5226 cleaningwipe and SR 368 ID tag
Disposable/ Reusable
Disposable
NIOSH Rating
AG, CL, OV, P100
Series
Wildland
Facepiece Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H05-6121M
- Zoro #
- G324159320
- UPC #
- 7392203004446
- Country of Origin
- Sweden
Details
- Item
- Respirator Kit
- Includes
- SR 100 M/L, SR 510 P100 (1), SR 232OV/SD/CL/HC/HF (1), SR 221prefilter (10), SR 336 spark arrester,prefilter holder, SR 5226 cleaningwipe and SR 368 ID tag
- Disposable/ Reusable
- Disposable
- NIOSH Rating
- AG, CL, OV, P100
- Series
- Wildland
- Facepiece Material
- Silicone
- Number of Cartridges Included
- 1
- Cartridges Included
- Yes
- Color
- Blue
- Wire Color
- Blue
Description
Respirator Kit, Wildland Series, M/L, Includes SR 100 M/L, SR 510 P100 (1), SR 232OV/SD/CL/HC/HF (1), SR 221prefilter (10), SR 336 spark arrester,prefilter holder, SR 5226 cleaningwipe and SR 368 ID tag, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Push to Connect
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.