Shop SUNEX
Create Account
0.5Hp Air Metal Shear
- Mfr # SX6211
- Zoro # G023721880
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX6211
- Zoro #
- G023721880
- UPC #
- 613364290040
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools SX6211 0.5HP Air Metal Shear delivers professional-grade power and precision for clean, controlled cutting through sheet metal, plastic, and aluminum up to 18 gauge. Featuring a strong 0.5 horsepower motor and 2,600 SPM free speed, this pneumatic shear ensures fast, consistent performance for auto body repair, fabrication, and HVAC applications. The durable aluminum shear head is engineered for long-lasting accuracy when cutting straight, curved, or angled lines, while the adjustable power regulator allows you to fine-tune speed and control for different materials, reducing distortion and rework. Designed for comfort and efficiency, the lightweight 2.2 lb composite body minimizes operator fatigue, and the ergonomic overmold grip provides a secure, non-slip hold. A safety lock-off trigger prevents accidental starts, and the rear exhaust system directs air and debris away from the work surface for improved visibility and cleanliness. With efficient 3.1 CFM air consumption at 90 PSI, the SX6211 integrates seamlessly into any professional shop setup. Built for reliability, comfort, and precision, the SUNEX Tools 0.5HP Air Metal Shear is a must-have for automotive and metal fabrication professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.