Shop SUNEX
Create Account
0.5Hp Air Nibbler
- Mfr # SX6212
- Zoro # G423721336
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX6212
- Zoro #
- G423721336
- UPC #
- 613364290033
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools SX6212 0.5HP Air Nibbler is engineered for precision metal cutting with clean results and minimal distortion. Powered by a strong 0.5HP motor, it cuts through 18-gauge sheet metal with ease-making it ideal for auto body, fabrication, and HVAC professionals. A 3/16 in cut radius with an oversized punch enables tight curves and detailed work while extending punch life. The adjustable power regulator gives you full control for clean, accurate cuts across various materials. At just 2.25 lbs and 7 inches long, the lightweight composite body and ergonomic overmold grip ensure comfort and control during extended use. The SX6212 also features a safety lock-off trigger to prevent accidental starts and a rear exhaust that directs air and debris away from the work surface and user. With a free speed of 2,500 strokes per minute, this air nibbler offers fast, consistent performance. Running on just 3.5 CFM at 90 PSI, it easily integrates into standard air systems. Built for efficiency, safety, and control, the SX6212 is a must-have tool for professionals who demand precise sheet metal cutting in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.