
1" Drive, 1-11/16" Size, SAE Socket, 6 Points, Stndrd 6 Pnt 1"Dr, 1-11/16
Mfr # 0554
Zoro # G7022817
product price: $27.35
/eaKey Features
Size
1-11/16"
Overall Length
64mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0554
Zoro #
G7022817
UPC #
00613364000779
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
1-11/16"
Overall Length
64mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Description
Stndrd 6 Pnt Impact Socket,1 In.Dr,1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.