Zoro Homepage

1" Drive, 1-1/4" Size, SAE Socket, 6 Points, Deep 6 Pnt 1"Dr, 1-1/4

  • Mfr # 540D

  • Zoro # G7022537


product price: $36.19
/ea

Key Features

Size
1-1/4"
Overall Length
90mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540D
Zoro #
G7022537
UPC #
00613364805404
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-1/4"
Overall Length
90mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket

Description

Deep 6 Pnt Impact Socket,1 In.Dr,1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.