Zoro Homepage

1" Drive, 15/16" Size, SAE Socket, 6 Points, Stndrd 1"Dr, 15/16

  • Mfr # 0530

  • Zoro # G7022972


product price: $31.69
/ea

Key Features

Size
15/16"
Overall Length
58mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0530
Zoro #
G7022972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
15/16"
Overall Length
58mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel

Description

Stndrd 6 Pnt Impact Socket,1 In.Dr,15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.