Zoro Homepage

1" Drive, 30mm Size, Metric Socket, 6 Points, Deep 1"Dr, 30mm

  • Mfr # 530MD

  • Zoro # G7022622


product price: $32.39
/ea

Key Features

Size
30mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530MD
Zoro #
G7022622
UPC #
00613364905302
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
30mm
Overall Length
90mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Category Type
Impact Socket

Description

Deep 6 Pnt Impact Socket,1 In.Dr,30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.