
1" Drive, 30mm Size, Metric Socket, 6 Points, Stand, 1"Drive, 30mm
Mfr # 530M
Zoro # G7015412
product price: $28.65
/eaKey Features
Size
30mm
Overall Length
60mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530M
Zoro #
G7015412
UPC #
00613364605301
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
30mm
Overall Length
60mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Impact Socket,Stand,6 pt.,1 In.Drive,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.