
1" Drive, 32mm Size, Metric Socket, 6 Points, Deep, 1"Drive, 32mm
Mfr # 532MD
Zoro # G7014651
product price: $36.89
/eaKey Features
Size
32mm
Overall Length
90mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
532MD
Zoro #
G7014651
UPC #
00613364905326
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
32mm
Overall Length
90mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Impact Socket,Deep,6 pt.,1 In.Drive,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.