Zoro Homepage

1" Drive, 32mm Size, Metric Socket, 6 Points, Stndrd 1"Dr, - 32mm

  • Mfr # 532M

  • Zoro # G7022692


product price: $31.19
/ea

Key Features

Size
32mm
Overall Length
60mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532M
Zoro #
G7022692
UPC #
00613364605325
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
32mm
Overall Length
60mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Standard Impact
Category Type
Impact Socket

Description

Stndrd 6 Pnt Impact Socket,1 In.Dr,- 32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.