Zoro Homepage

1" Drive Adapter, SAE

  • Mfr # 5305

  • Zoro # G7022458


product price: $53.65
/ea

Key Features

Drive Size
1"
Output Drive Size
3/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305
Zoro #
G7022458
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Output Drive Size
3/4"

Details

Item
Adapter
SAE or Metric
SAE

Description

Drive 1 In. Female x 3/4 In. Male Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.