Zoro Homepage

1" Drive Impact Socket Set Chrome

  • Mfr # 5616

  • Zoro # G7017278


product price: $983.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Measurement Type
SAE
Number of Pieces
14
Material
Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5616
Zoro #
G7017278
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"

Details

Item
Impact Socket Set
SAE or Metric
SAE
Finish
Chrome
Measurement Type
SAE
Number of Pieces
14
Material
Molybdenum Alloy Steel
Includes
(14) 1" Drive Fractional SAE Fractional Impact Socket Set: 2-1/16", 2-1/2", 2-1/8", 2-11/16", 2-13/16", 2-15/16", 2-3/16", 2-3/4", 2-3/8", 2-5/16", 2-5/8", 2-7/8", 2-9/16", 3"

Description

Impact Sockets,SAE,1 In.Drive,14 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.