1 in Drive Metric 6-Piece Hex Impact Bit Socket Set
- Mfr # 5607
- Zoro # G923721690
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5607
- Zoro #
- G923721690
- UPC #
- 613364068991
- Country of Origin
- China
Description
The SUNEX Tools 5607 1 in Drive Metric 6-Piece Hex Impact Bit Socket Set delivers the strength, reach, and durability professional technicians demand. Each socket is forged from premium CR-MO alloy steel, ensuring maximum torque strength and long-lasting performance under heavy-duty impact use. The extended 100mm (3.93 in) length provides superior access in confined spaces, while the black phosphate finish resists corrosion and wear for extended tool life. Designed with Hi-Viz laser etching, each socket size is clearly marked for quick and easy identification on the job. This 6-piece set includes 1 in drive long hex sockets in 14mm, 17mm, 19mm, 22mm, 24mm, and 27mm, all stored securely in a heavy-duty molded case for organization and portability. Built to meet or exceed ANSI and ASME performance standards, these sockets deliver precision, safety, and reliability in every turn. Backed by the SUNEX Tools Lifetime Warranty-with no exclusions on impact sockets-the 5607 set is ready to handle the toughest fastening applications in automotive, industrial, and heavy equipment environments. Experience professional-grade performance and value with SUNEX Tools, the trusted choice for impact solutions built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.