Zoro Homepage

1/2" Drive, 1-1/2" Size, SAE Socket, 6 Points, Impct Sckt, Stand, 6 pt., 1/2"Drive, 1-1/2

  • Mfr # 0248

  • Zoro # G7015738


product price: $18.95
/ea

Key Features

Drive Size
1/2"
Size
1-1/2"
Overall Length
43mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0248
Zoro #
G7015738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1-1/2"
Overall Length
43mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel

Description

Impct Sckt,Stand,6 pt.,1/2 In.Drive,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.