
1/2" Drive, 1-3/8" Size, SAE Socket, 6 Points, Deep 6Pnt, 1/2"Dr, 1-3/8
Mfr # 244D
Zoro # G7024643
product price: $21.99
/eaKey Features
Size
1-3/8"
Overall Length
78mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
244D
Zoro #
G7024643
UPC #
00613364802441
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-3/8"
Overall Length
78mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Category Type
Impact Socket
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.