
1/2" Drive, 1-3/8" Size, SAE Socket, 6 Points, Stnd 6Pnt, 1/2"Dr, 1-3/8
Mfr # 0244
Zoro # G7025370
product price: $15.49
/eaKey Features
Size
1-3/8"
Overall Length
43mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0244
Zoro #
G7025370
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-3/8"
Overall Length
43mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Stnd Impact Socket,6Pnt,1/2 In.Dr,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.