
1/2" Drive, 1-7/16" Size, SAE Socket, 6 Points, Stnd 6Pnt, 1/2"Dr, 1-7/16
Mfr # 0246
Zoro # G7025468
product price: $21.99
/eaKey Features
Size
1-7/16"
Overall Length
43mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0246
Zoro #
G7025468
UPC #
00613364000182
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-7/16"
Overall Length
43mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Stnd Impact Socket,6Pnt,1/2 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.