Zoro Homepage

1/2" Drive, 11mm Size, Metric Socket, 6 Points, Stndrd 6 Pnt 1/2"Dr, 11mm

  • Mfr # 211M

  • Zoro # G7026813


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Size
11mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211M
Zoro #
G7026813
UPC #
00613364602119
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
11mm
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Standard Impact

Description

Stndrd 6 Pnt Impact Socket, 1/2 In.Dr,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.