
1/2" Drive, 1/2" Size, SAE Socket, 6 Points, Deep 6Pnt, 1/2"Dr, 1/2
Mfr # 216D
Zoro # G7024549
product price: $10.95
/eaKey Features
Size
1/2"
Overall Length
78mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216D
Zoro #
G7024549
UPC #
00613364802168
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1/2"
Overall Length
78mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Description
Deep Impact Socket,6Pnt,1/2 In.Dr,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.