Zoro Homepage

1/2" Drive, 1/2" Size, SAE Socket, 6 Points, Standard 6Pnt, 1/2"Dr, 1/2

  • Mfr # 0216

  • Zoro # G7025221


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Size
1/2"
Overall Length
38mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0216
Zoro #
G7025221
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1/2"
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact

Description

Standard Impact Socket,6Pnt,1/2 In.Dr,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.