
1/2" Drive, 13mm Size, Metric Socket, 12 Points, Deep 13mm
Mfr # 267213
Zoro # G7023760
product price: $9.59
/eaKey Features
Overall Length
82mm
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
267213
Zoro #
G7023760
UPC #
00613364020333
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
13mm
Overall Length
82mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Category Type
Impact Socket
Description
Deep Impact Socket, 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.