Zoro Homepage

1/2" Drive, 16mm Size, Metric Socket, 6 Points, Stndrd 6 Pnt 1/2"Dr, 16mm

  • Mfr # 216M

  • Zoro # G7026877


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Size
16mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216M
Zoro #
G7026877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
16mm
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel

Description

Stndrd 6 Pnt Impact Socket, 1/2 In.Dr,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.