Zoro Homepage

1/2" Drive, 17mm Size, Metric Socket, 6 Points, 6Pnt, 1/2"Dr, 17mm

  • Mfr # 217M

  • Zoro # G7024950


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Size
17mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217M
Zoro #
G7024950
UPC #
00613364602171
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
17mm
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket

Description

Impact Socket,6Pnt,1/2 In.Dr,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.