
1/2" Drive, 18mm Size, Metric Socket, 6 Points, Dp Unvrsl Impct 6Pnt, 1/2"Dr, 18mm
Mfr # 218UMD
Zoro # G7024801
product price: $22.75
/eaKey Features
Drive Size
1/2"
Overall Length
80mm
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218UMD
Zoro #
G7024801
UPC #
00613364162187
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
18mm
Overall Length
80mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Universal Joints
Socket Type
Deep Universal Impact
Material
Chrome Molybdenum Steel
Description
Dp Unvrsl Impct Socket,6Pnt,1/2 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.