
1/2" Drive, 18mm Size, Metric Socket, 6 Points, Stndrd 6 Pnt 1/2"Dr, 18mm
Mfr # 218M
Zoro # G7026840
product price: $7.73
/eaSold in multiples of 2 for $15.46
Key Features
Size
18mm
Overall Length
38mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218M
Zoro #
G7026840
UPC #
00677294195554
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
18mm
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Description
Stndrd 6 Pnt Impact Socket, 1/2 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.