
1/2" Drive, 21mm Size, Metric Socket, 12 Points, Stand, 1/2"Dr, 21mm
Mfr # 221ZM
Zoro # G7016298
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Overall Length
40mm
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221ZM
Zoro #
G7016298
UPC #
00613364182215
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
21mm
Overall Length
40mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Impact Socket,Stand,12 pt.,1/2 In.Dr,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.