
1/2" Drive, 24mm Size, Metric Socket, 12 Points, Standard 12Pnt, 1/2"Dr24mm
Mfr # 224ZM
Zoro # G7024007
product price: $7.55
/eaSold in multiples of 2 for $15.10
Key Features
Overall Length
42mm
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224ZM
Zoro #
G7024007
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
24mm
Overall Length
42mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Standard Impact Socket,12Pnt,1/2 In.Dr24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.