
1/2" Drive, 24mm Size, Metric Socket, 6 Points, Univ, 1/2"Drive, 24mm
Mfr # 224UM
Zoro # G7017059
product price: $19.56
/eaKey Features
Size
24mm
Overall Length
68mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224UM
Zoro #
G7017059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
24mm
Overall Length
68mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Universal Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Impact Socket,Univ,1/2 In.Drive,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.