
1/2" Drive, 32mm Size, Metric Socket, 12 Points, Deep 12Pnt, 1/2"Dr32mm
Mfr # 232ZMD
Zoro # G7023657
product price: $16.85
/eaKey Features
Drive Size
1/2"
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Impact
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232ZMD
Zoro #
G7023657
UPC #
00613364028414
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
32mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Deep Impact Socket,12Pnt,1/2 In.Dr32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.