
1/2" Drive, 3/4" Size, SAE Socket, 6 Points, Deep, 6 pt., 1/2" Drive, 3/4
Mfr # 224D
Zoro # G7015169
product price: $11.15
/eaKey Features
Size
3/4"
Overall Length
78mm
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224D
Zoro #
G7015169
UPC #
00613364802243
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
3/4"
Overall Length
78mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Description
Impact Socket,Deep,6 pt.,1/2 In. Drive,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.