
1/2" Drive, 3/4" Size, SAE Socket, 6 Points, Hex 1/2"Dr, 3/4
Mfr # 26489
Zoro # G7026317
product price: $15.39
/eaKey Features
Overall Length
68mm
SAE or Metric
SAE
Number of Points
6
Socket Type
Hex Impact
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26489
Zoro #
G7026317
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
3/4"
Overall Length
68mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Hex Impact
Category Type
Hex Socket
Material
Chrome Molybdenum Steel
Description
Hex Impact Socket,1/2 In.Dr,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.