
1/2" Drive, 36mm Size, Metric Socket, 6 Points, 1/2"Dr, 36mm
Mfr # 236M
Zoro # G7026509
product price: $15.45
/eaKey Features
Size
36mm
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236M
Zoro #
G7026509
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
36mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Impact Socket,1/2 In.Dr, 36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.