
1/2" Drive, 9/16" Size, SAE Socket, 12 Points
Mfr # 218Z
Zoro # G7023849
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Overall Length
38mm
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218Z
Zoro #
G7023849
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
9/16"
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Standard Impct Socket,12Pnt,1/2 In.Dr 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.