Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Deep Impact Socket Set, SAE, 19 pcs

  • Mfr # 2641

  • Zoro # G2313549


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Measurement Type
SAE
Product Type
Deep Impact Socket Set,SAE,19 pcs.,1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2641
Zoro #
G2313549
UPC #
613364079652
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Deep Impact Socket Set
Number of Pieces
19
Measurement Type
SAE
Product Type
Deep Impact Socket Set,SAE,19 pcs.,1/2"

Description

Deep Impact Socket Set,SAE,19 pcs.,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.