
1/2" Drive Deep Impact Socket Set, SAE, 5 pcs, Chrome (Discontinued)
- Mfr # 2845
- Zoro # G7049049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2845
Zoro #
G7049049
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
5
Includes
1/2" Drive 6-Point Extra Deep Fractional SAE Impact Socket Set 1", 1-1/16", 1-1/8", 1-1/4" and 1-5/16"
Measurement Type
SAE
Material
Molybdenum Alloy Steel
Description
The Sunex 2845 1/2" Drive Deep Impact Socket Set SAE is a high-quality set of tools that offers great value for money. This impact socket set comes in a chrome finish. It has 5 pieces, all of which are made from molybdenum alloy steel. The drive size is 1/2", and the measurements are standard. The Sunex 2845 1/2" Drive Deep Impact Socket Set SAE offers you tremendous value for your money and makes a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.