
1/2" Drive Deep Impact Socket Set, SAE, 9 pcs
Mfr # 2659
Zoro # G7053048
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
9
Material
Molybdenum Alloy Steel
Includes
(9) 1/2" Drive Universal Deep Fractional SAE Impact Socket Set 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 5/16", Heavy Duty Blow Mold Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2659
Zoro #
G7053048
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
SAE or Metric
SAE
Number of Pieces
9
Material
Molybdenum Alloy Steel
Includes
(9) 1/2" Drive Universal Deep Fractional SAE Impact Socket Set 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 5/16", Heavy Duty Blow Mold Case
Measurement Type
SAE
Finish
Chrome
Description
Uni Deep SAE Impact Socket Set ,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.