
1/2" Drive Deep Impact Socket Set, SAE, Metric, 11 pcs
Mfr # 2611
Zoro # G7032571
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2611
Zoro #
G7032571
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
Number of Pieces
11
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
(11) 1/2" Drive SAE and Metric Extra Thin Wall Deep Impact Socket Set: 3/4", 13/16", 7/8", 1", 1-1/16", 17mm, 19mm, 21mm, 22mm and 23mm; Blow Molded Case
Description
Sunex 2611 Deep Impact Socket Set is a complete kit for your various fastening needs. This kit has everything you need to work on different kinds of projects. It comes with 11 pieces in SAE and metric sizes, so you will have the right tool for the job. The deep impact socket set features chrome finish for durability and corrosion resistance. It also has molybdenum alloy steel material that provides high strength and impact resistance. Sunex 2611 Deep Impact Socket Set can handle all kinds of jobs with ease and efficiency, making it a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.