Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Drive, 1/2" Female x 3/4" Male Adapter, SAE, 1 pcs

  • Mfr # 2302

  • Zoro # G2313007


product price: $11.45
/ea

Key Features

Drive Size
1/2"
Number of Pieces
1
SAE or Metric
SAE
Socket Sizes
Male: 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302
Zoro #
G2313007
UPC #
613364223024
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Sizes
Male: 3/4"

Details

Item
Drive,1/2" Female x 3/4" Male Adapter
Number of Pieces
1
SAE or Metric
SAE

Description

This Sunex Tools 2302 1/2" Drive Drive, 1/2" Female x 3/4" Male Adapter is a must-have in your tool box. It can be used to connect socket wrenches and extensions to sockets that are too large for the socket wrench or extension. This 1 piece. adapter has a female end with a drive size of 1/2". The measurement type is SAE. Keep your projects moving forward with this Sunex Tools 2302 1/2" Drive Drive, 1/2" Female x 3/4" Male Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.