Zoro Homepage

1/2" Drive Extra Dp Impct Socket, 6Pnt, 1/2"Dr, 1-1/8", SAE, 80mm L

  • Mfr # 236XD

  • Zoro # G7024978


product price: $27.49
/ea

Key Features

Overall Length
80mm
Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236XD
Zoro #
G7024978
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
80mm
Drive Size
1/2"
Size
1-1/8"

Details

Item
Extra Dp Impct Socket,6Pnt,1/2"Dr,1-1/8"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Universal Impact

Description

Extra Dp Impct Socket,6Pnt,1/2 In.Dr,1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.