1/2" Drive Impact Socket 12, Driveline Impct Sckt, 12 pt., 1/2"Dr, 1/2

  • Mfr # 216ZUDL

  • Zoro # G7017013


product price: $34.69
/ea

Key Features

Drive Size
1/2"
Size
1/2"
SAE or Metric
SAE
Number of Points
12
Socket Type
Driveline Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216ZUDL
Zoro #
G7017013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1/2"

Details

Item
Driveline Impct Sckt,12 pt.,1/2"Dr,1/2"
SAE or Metric
SAE
Number of Points
12
Socket Type
Driveline Impact
Material
Chrome Molybdenum Steel

Description

Driveline Impct Sckt,12 pt.,1/2 In.Dr,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.