Zoro Homepage

1/2" Drive Impact Socket 6, Hex 1/2"Dr, 3/8

  • Mfr # 26483

  • Zoro # G7026448


product price: $10.89
/ea

Key Features

Drive Size
1/2"
Size
3/8"
Overall Length
68mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26483
Zoro #
G7026448
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
3/8"
Overall Length
68mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Hex Impact
Material
Chrome Molybdenum Steel

Description

Hex Impact Socket,1/2 In.Dr,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.